Abbotsford
CSPU5683EG

ABB U568-3EG Superstrut® Safety Strap Beam Clamps Steel

Price $10.6149 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:U568-3EG
Country of origin:Canada

Description

SUPERSTRUT® safety strap for U562 and UM562 beam clamp. Made of hot rolled carbon steel with electrogalvanized finish.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Safety Strap Type Beam Clamps
Length 9 in Material Steel
Color/Finish Electro Galvanized For Use With U562 and UM562 Beam Clamp
Application For U563 beam clamp UPC 786210561523

Packages

1 - UNIT - 1