Abbotsford
TABLKCPC200

ABB 2 inch LOC-KING™ Cobra® One-Piece Cable and Pipe Clamp, Steel

Price $7.8426 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:LKCPC200

Description

The LOC-KING™ Cobra® heavy-duty pipe and cable clamp adds two new design innovations to the heavy-duty features of the original King Cobra® clamp. First, a pre-set torque mechanism takes the guesswork out of installation, ensuring optimum torque and eliminating excess pressure on cables. Since the torque is pre-set, LOC-KING™ Cobra® clamps are ideally suited for use with power tools, making installation faster and more efficient than ever. Second, the incorporation of an anti-vibration nut means that once installed, LOC-KING™ Cobra® clamps remain securely installed, even in high-vibration environments.

Specifications

Brand Name ABB Sub Brand LOC-KING Cobra™, Superstrut®
Item Name Conduit and Pipe Clamp Type Pipe Straps, Pipe Clamps and Hangers
Trade Size 2 in Mounting U-Profile
Material Steel Clamp, Screw Color/Finish Hot-Dip Galvanized Clamp, Zinc/Nickel Alloy Screw
For Use With 53 mm Metrical Pipes Standards UL E160899
Application Conduits and Cables UPC 616013120378

Packages

1 - UNIT - 1