Description
STAR TECKĀ® watertight cable connector comes with a protective grounding sleeve for use with Teck and Tray jacketed metal-clad cables.
Specifications
| Brand Name | ABB | Sub Brand | B Fittings,T |
| Item Name | Cable Gland | Type | Watertight, Straight |
| Trade Size | 1/2 in | Conductor Size | 0.562 - 5/8 in |
| Thread Type | NPT | Material | Aluminum |
| Includes | Locknut, Sealing Ring | Standards | CSA 4484 |
| UPC | 786210307404 |
Packages
| 1 - UNIT - 1 | 20 - UNIT = 20 | 8640 - UNIT = 8640 |