Abbotsford
TAB10468AL

ABB 3/4 inch 1.055-1.205" STAR TECK Watertight Straight Cable Connector, Aluminum

Price $90.5318 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:10468AL
Country of origin:Canada

Description

STAR TECKĀ® watertight cable connector comes with a protective grounding sleeve for use with Teck and Tray jacketed metal-clad cables.

Specifications

Brand Name ABB Sub Brand B Fittings,T
Item Name Cable Gland Type Watertight, Straight
Trade Size 3/4 in Conductor Size 1.055 - 1.205 in
Thread Type NPT Material Aluminum
Finish Untreated Silver Includes Locknut, Sealing Ring
Standards UL E38947, CSA 4484 UPC 786210307596

Packages

1 - UNIT - 1 10 - UNIT = 10 3600 - UNIT - 3600