Abbotsford
TABST125550SS

ABB ST125-550SS Fitting SS 1-1/4" hub for Tech and ACWU cable

Price $851.5010 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ST125-550SS
Documents Documents
Country of origin:Canada

Description

Star TeckĀ® ST-series fitting made of stainless steel. For use with Tech and ACWU cable. Cable fitting is designed to accommodate a broad range of cables, thereby minimizing the possibility of mismatched cables and fittings in the field. Handle outer jacket diameters 1.5 to 1.625 inch.


A natural extension of the 10464 Series, the first STAR TECK cable fitting incorporated input from end-users in Canadian industry and was the first teck fitting to use a pop-on design requiring no disassembly.

Other unique features included a splined gland and gripping features.

The original STAR TECK fitting for teck and ACWU cable set the standard for ease of installation, quality engineering and safe, reliable terminations in challenging industrial environments.

Specifications

Brand Name Thomas & Betts Sub Brand Star Teck
Item Name Cable Gland Type Straight
Trade Size 1-1/4 in Material Stainless Steel
Standards UL E38947, CSA 23086, CSA 4484 UPC 786209895936

Packages

1 - UNIT - 1