Abbotsford
TABSTX150471PVC

ABB STX150-471PVC Adapter cable fitting hazardous location aluminium 1-1/2"

Price $850.7269 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:STX150-471PVC
Documents Documents
Country of origin:Canada

Description

Star Teck XP® cable fittings are designed to accommodate a broad range of cables, thereby minimizing the possibility of mismatched cables and fittings in the field. They are available in hub sizes from 1/2 to 4 inch, and will handle outer jacket diameters from 0.525 to 4.185 inch.


Working with engineers from the Canadian petrochemical, oil and gas industries, Thomas & Betts then introduced the STAR TECK XP fitting.

With an easy-to-fill, integral sealing chamber and a disconnectable design requiring minimal cable preparation, this fitting became the benchmark for ease of installation in hazardous environments.

A line of liquid and putty sealants was also developed at the same time, eliminating the need for the cement sealants used up to this point.

Specifications

Brand Name ABB Sub Brand Star Teck
Type Straight Material Aluminum
Finish PVC Coated Standards CSA 23086
Application For Hazardous Locations UPC 786210843148

Packages

1 - UNIT - 1