Abbotsford
TABSTX200473S

ABB 2 inch 1.900-2.187 STAR TECK XP Cable Fitting, Steel

Price $805.6155 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:STX200-473S
Documents Documents
Country of origin:Canada

Description

STAR TECK XP® cable fittings are designed to accommodate a broad range of cables, thereby minimizing the possibility of mismatched cables and fittings in the field. Highly efficient, highly visible union features twist-on action for easy connection and disconnection; red color assures high visibility, easy recognition. Union also serves as a “puller” during disassembly. Exclusive power grip provides grip that’s high upon cable armour not on first convolution so precise cable preparation is not critical. Non-magnetic stainless steel Power Grip grounding ring assures 360° long-term dependable grounding. Also provides phenomenal tensile pull out resistance.


Working with engineers from the Canadian petrochemical, oil and gas industries, Thomas & Betts then introduced the STAR TECK XP fitting.

With an easy-to-fill, integral sealing chamber and a disconnectable design requiring minimal cable preparation, this fitting became the benchmark for ease of installation in hazardous environments.

A line of liquid and putty sealants was also developed at the same time, eliminating the need for the cement sealants used up to this point.

Specifications

Brand Name ABB Sub Brand Star Teck
Item Name Cable Gland Type Straight
Trade Size 2 in Conductor Size 1.9 - 2.187 in
Thread Type NPT Material Steel
Finish Silver and Red Includes Locknut, Sealing Ring
Standards CSA 23086 Application For Hazardous Locations
UPC 786210309644

Packages

1 - UNIT - 1