Abbotsford
TECTKMC075A118

TECHSPAN TKMC075A118 TECK CONN 3/4" CBL OD0.88"-1.14"

Price $24.37 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:TKMC075A118

Description

Techspan Teck Connectors: Your solution for robust electrical connections in demanding environments. Crafted with precision engineering, these connectors offer unparalleled durability and safety for TECK armored cables. Designed to withstand harsh conditions, these connectors offer reliable performance, safeguarding your operations with every connection. Trust Techspan for superior quality and peace of mind.

Specifications

Brand Name Techspan Item Name Teck Connector
Trade Size 3/4 in Conductor Size 0.88 - 1.14 in
Length 4.026 in Thread Type NPT
Material Aluminum For Use With MC, MC-HL, Interlocked and Teck Armoured Cables
Includes Lock Nut Standards CSA C22.2 No. 18.3-12 Certified, cULus Listed, UL 514B Listed

Packages

1 - UNIT - 1