Abbotsford
APPES10050

EGS ES10050 Adapter explosionproof male/female iron 1x1/2in

Price $35.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ES10050

Description

UNILETSĀ® ES 25% sealing hubs with explosion proof and dust-ignition proof is used with threaded rigid metal conduit and IMC. Used to seal vertical conduit risers at switch gear and motor control centers, sheet metal structures, or cast boxes and enclosures. Can be used as a male thread enlarger or conduit hub in an ordinary location. Accurately tapped, tapered threads for tight, rigid joints and ground continuity. Allows up to 25% conduit fill in compliance with the National Electrical Code.

Specifications

Brand Name Appleton Group Sub Brand UNILETS
Type Sealing Hub Material Malleable Iron
Size 1/2 X 1 IN Connection Tapered MNPT X Tapered FNPT
Finish Zinc Electroplate/Chromate/Epoxy Powder Coat Standards UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class I, Groups A, B, C, D; Class II, Groups E, F, G; And Class III
Application For Use With Threaded Rigid Metal Conduit and IMC UPC 781381703208

Packages

1 - UNIT - 1