Abbotsford
APPES10075

EGS ES10075 3/4 SEALING HUB - MALL IRON

Price $32.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ES10075

Description

UNILETS Sealing Hub, Size: 3/4 X 1 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered MNPT X Tapered FNPT, Cubic Capacity: 0.76 CU-IN, Length: 2-1/4 IN, Height: 1.81

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Adapter Type Sealing Hub
Material Malleable Iron Series/Model ES
Size 3/4 x 1 in Connection Tapered MNPT x Tapered FNPT
Finish Zinc Electroplate/Chromate/Epoxy Powder Coated, Smooth For Use With Tight, Rigid Joints and Ground Continuity
Standards Explosionproof, Dust-Ignitionproof, UL 886 (1203), UL File No. E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class I, Groups A, B, C, D, Class II, Groups E, F, G and Class III Application For Threaded Rigid Metal Conduit and IMC Conduits
UPC 781381703215

Packages

1 - UNIT - 1