EGS ES150100 1 SEALING HUB - MALL IRON
Description
UNILETS Sealing Hub, Size: 1 X 1-1/2 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered MNPT X Tapered FNPT, Cubic Capacity: 3.1 CU-IN, Length: 3.13 IN, Height: 2-1/
Specifications
| Brand Name | Appleton Group | Sub Brand | UNILETS |
| Type | Sealing Hub | Material | Malleable Iron |
| Size | 1 X 1-1/2 IN | Connection | Tapered MNPT X Tapered FNPT |
| Finish | Zinc Electroplate/Chromate/Epoxy Powder Coat | Standards | UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class I, Groups A, B, C, D; Class II, Groups E, F, G; And Class III |
| Application | For Use With Threaded Rigid Metal Conduit and IMC | UPC | 781381703222 |
Packages
| 1 - UNIT - 1 |