Abbotsford
APPEXGJH512

EGS EXGJH512 Coupling flexible bronze braid 1-1/2x12in

Price $2,149.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:EXGJH512

Description

UNILETSĀ® Flexible coupling with both end fittings are female and each furnished with a removable male nipple. Explosion proof, dust-ignition proof, watertight. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity. Heavy duty design resists mechanical abuse. Electrical conductivity equal to rigid conduit on a similar length basis, no bonding jumper required. Interior insulating liner protects conductors from abrasion under vibrating conditions.

Specifications

Brand Name Appleton Sub Brand UNILETS
Material Brass,Bronze,Stainless Steel Finish Natural
Type Flexible Coupling Standards UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified, Class I, Division 1 And 2 and Class II, Division 1 And 2, Suitable for Class I, Group D; Class II, Groups E, F, G; Class III
Application For Use With Threaded Rigid Metal Conduit And IMC UPC 781381319102

Packages

1 - UNIT - 1