Abbotsford
APPEXGJH315

EGS EXGJH315 Unilet Coupling 1 in Threaded 2.06 in OD x 18.38 in L Inner Brass Core, Outer Bronze Braid Explosionproof, Dust-Ignitionproof, Flexible

Price $1,062.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:EXGJH315

Description

UNILETSĀ® Flexible coupling with both end fittings are female and each furnished with a removable male nipple. Explosion proof, dust-ignition proof, watertight. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity. Heavy duty design resists mechanical abuse. Electrical conductivity equal to rigid conduit on a similar length basis, no bonding jumper required. Interior insulating liner protects conductors from abrasion under vibrating conditions.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Coupling Connection Size 1 in
Connection Type Threaded Material Inner Brass Core, Outer Bronze Braid
Finish Natural Type Explosionproof, Dust-Ignitionproof, Flexible
Dimensions 2.06 in OD x 18.38 in L For Use With Threaded Rigid Metal Conduit and IMC Conduit
Includes (2) Removal Male Nipples Standards UL 886, UL E10444, 1203, CSA C22.2 No. 25 and 30, CSA 065181, UL Class I, Division 1 and 2 and Class II, Division 1 and 2, Class I, Groups A, B, C, D, Class II, Groups E, F, G, Class III
UPC 781381318259

Packages

1 - UNIT - 1