Abbotsford
APPEXJF118

EGS EXJF118 Unilet Hanger Coupling 1/2 in Threaded 1.44 in OD x 24.88 in L Inner Brass Core, Outer Bronze Braid Explosionproof, Dust-Ignitionproof, Flexible

Price $722.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:EXJF118

Description

UNILETSĀ® Flexible fixture hanger coupling are outer bronze braid, inner brass core with insulating liner and brass end fittings. Raintight construction. Supplied with two female hubs, each with a removable close nipple. Can be used to make male to male, female to male or female to female. Setscrew with screwdriver slot allows locking of conduit which prevents fixture stem from turning. It is of natural finish. Fixture hangers and accessories for suspension of industrial type HID, incandescent and fluorescent lighting fixtures in Class I, Class II and Class III classified locations. Suitable for use in areas where moisture, dust and corrosive atmospheres are present.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Hanger Coupling Connection Size 1/2 in
Connection Type Threaded Material Inner Brass Core, Outer Bronze Braid
Finish Natural Type Explosionproof, Dust-Ignitionproof, Flexible
Dimensions 1.44 in OD x 24.88 in L For Use With Threaded Rigid Metal Conduit, Rigid Fixture Hangers Where Fixture Stem is more than 304.8 mm Long
Includes (1) Removable Close Nipple, Set Screws Standards UL E10444, UL 1203, CSA 065182, NEC/CEC: Class I, Division 1 and 2, Groups A, B, C, D Class II, Division 1 and 2, Groups E, F, G Class III
UPC 781381108034

Packages

1 - UNIT - 1