Abbotsford
APPEXLK212

EGS EXLK212 3/4 EX FLEXIBLE COUPLING (A)

Price $606.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:EXLK212

Description

Appleton™ EXGJH and EXLK explosionproof and dust-ignitionproof flexible couplings are designed for use in areas where vibration and/or movement is a problem. They can be used in place of rigid conduit in difficult-bend situations.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Coupling Connection Size 3/4 in
Connection Type Tapered FNPT Material Outer Bronze Braid and Inner Brass Core with Insulating Liner/Metal
Finish Bronze Type Flexible Watertight
Series/Model EXLK Dimensions 16-1/2 in L
Specifications 1.75 in OD, 12 in Bending Radius, 12 in Flex Length Standards Explosionproof, Dust-Ignitionproof, CSA C22.2 No. 25, C22.2 No. 30 Standard, CSA 065181 Certified, UL 886 (1203) Standard, UL E10444 Listed For Class I, Division 1 and 2 and Class II, Division 1 and 2
Application For Threaded Rigid Metal Conduit and IMC Conduits UPC 781381328005

Packages

1 - UNIT - 1