Abbotsford
APPUNAF75

EGS UNAF75 3/4 FEMALE ELBOW

Price $197.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:UNAF75

Description

Appleton UNAF75 UNILETS 360 DEG Flexible/Swivel Elbow, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Length: 4.38 IN, Trade Size: 3/4 IN, Flexibility: Rigid And IMC, Connection: Tapered FNPT, Dimensions

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Swivel Elbow Connection Size 3/4 in
Connection Type Tapered FNPT Material Malleable Iron
Color Gray Finish Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Galvanic/Electrolytic Zinc Plated
Type 90°, Flexible, Explosionproof, Dust-Ignitionproof, Watertight, 360° Dimensions 4.38 in L
Standards UL 886, UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Group D, Class II, Groups E, F, G and Class III Application Threaded Metal IMC/Rigid Conduit
UPC 781381693509

Packages

1 - UNIT - 1