Description
Appleton™ GRH Conduit Outlet Boxes are used to pull wires, connect lengths of conduit, change conduit run directions, and to provide maintenance access
Specifications
| Brand Name | Appleton | Sub Brand | Unilet |
| Item Name | Outlet Box | Type | 3-Outlet |
| Trade Size | 3/4 in | Cubic Capacity | 13.8 in³ |
| Material | Malleable Iron | For Use With | Threaded Metal Conduit |
| Includes | Cover | Standards | UL 886, UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III |
| Application | For Pulling of Wires | UPC | 781381439909 |
Packages
| 1 - UNIT - 1 |