EGS UNYL100 UNION X-PROOF 1 MALE-FE LONG
Description
Explosionproof Conduit Union, Type Long, Connection Type Male to Male, Trade Size 1 Inch, Diameter 1.75 Inch, Maximum Length 4.69 Inch, Material Zinc Electroplated Steel, Enclosure Class I Div 1 and 2 Group C D, Class II Div 1 and 2 Group E F G, Class III, Approval UL 886, Application Joining Conduit and Connecting Conduit to Enclosures, Facilitates Modification, Permit Removal of Enclosures Expansion and Contraction of Conduit
Specifications
| Brand Name | Appleton | Sub Brand | Unilet |
| Item Name | Expansion Union | Connection Size | 1 in |
| Connection Type | MNPT x FNPT | Material | Steel |
| Type | Long, Explosionproof, Dust-Ignitionproof | Finish | Electro Zinc Plated |
| Dimensions | 1-3/4 in OD x 4.98 in L | For Use With | Threaded Rigid/IMC Conduits |
| Standards | UL 886, 1203, E34997 Listed, UL Listed for Class I, Groups A, B, C, D, Class II, Groups E, F, G and Class III, CSA C22.2 No. 25, C22.2 No. 25, CSA File Number 065181 | Application | For Connecting Conduit to Enclosure |
| UPC | 781381697002 |
Packages
| 1 - UNIT - 1 |