Abbotsford
APPRB400200

EGS RB400200 RDC BUSH MALL 4 TO 2 IN NPT

Price $95.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:RB400200

Description

Reducing Bushing, Size: 4 X 2 IN, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 0651

Specifications

Brand Name Appleton Item Name Reducing Bushing
Connection Size 4 x 2 in Connection Type NPT
Material Steel Finish Electro Zinc Plated
Type Reducing Bushing Standards UL 886, UL File Number E10444, 1203, CSA C22.2 No. 25 and 30, CSA 065181, UL Class I Groups A, B, C, D, Class II Groups E, F, G, Class III
Application For Reducing Conduit Entries to a Smaller Size in Threaded Rigid and IMC Conduit Systems UPC 781381736442

Packages

2 - UNIT - (2)