Abbotsford
APPRB400250A

EGS RB400250A Reducing Bushing 4 x 2-1/2 in Aluminum

Price $118.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:RB400250A

Description

Reducing bushing are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems. Smooth rounded integral bushing protects conductor insulation. Full machine tapered threads.

Specifications

Brand Name Appleton Item Name Reducing Bushing
Connection Size 4 x 2-1/2 in Connection Type MNPT x FNPT
Material Aluminum Finish Natural
Type Reducing Bushing Standards Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181
Application For Reducing Conduit Entries to a Smaller Size in Threaded Rigid and IMC Conduit Systems UPC 781381736657

Packages

2 - UNIT - (2)