Description
UNILETS EYS Series 25 PCT Fill Vertical Conduit Sealing Fitting, Size: 3/4 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered FNPT, Turning Radius: 2-1/4 IN, Length: 3
Specifications
| Brand Name | Appleton | Sub Brand | Unilet |
| Item Name | Conduit Sealing Fitting | Type | Explosionproof, Tapered Female, 25% Fill |
| Trade Size | 3/4 in | Material | Malleable Iron |
| Finish | Electro Zinc Plated/Chromate/Epoxy Powder Coated | Series/Model | EYS |
| Mounting | Vertical | For Use With | Threaded Rigid Metal Conduit and IMC |
| Standards | UL 886, UL E10444, CSA C22.2 No. 30, CSA 065181 | Application | For use with Threaded Rigid Metal Conduit and IMC |
| UPC | 781381330558 |
Packages
| 1 - UNIT - 1 |