Abbotsford
APPSTG200

EGS STG200 2 IN LIQUIDTIGHT GASKET

Price $6.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:STG200

Description

Sealing Gasket, Trade Size: 2 IN, Material: Steel Backed Neoprene, Standard: CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, For Liquidtight Flexible Metal Conduit

Specifications

Brand Name Appleton Type Sealing Gasket Assembly for Liquidtight Flexible Metal Conduit Connectors
Standards CSA Standard: C22.2 No. 18.3, CSA Certified: 065178, NEMA FB-1 Application Provides positive seal between shoulder of connector and sheet metal enclosure. Used with 2.00 inch connector.
UPC 781381684255

Packages

10 - UNIT - (10)