Abbotsford
APPFFL125

EGS FFL125 Elbow pulling 90° female malleable iron 1-1/4in

Price $43.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:FFL125

Description

90° female gasketed pulling elbow made of malleable iron. It provides a compact wire pulling point. Elbows provide a 90° change of direction in a conduit run. Watertight.

Specifications

Brand Name Appleton Material Malleable Iron
Finish Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) Type 90°, Gasketed
Standards UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178 Application For use with Threaded Rigid Metal Conduit and IMC
UPC 781381338950

Packages

5 - UNIT - (5)