Abbotsford
APPFFL200

EGS FFL200 2 IN 90 DEG FEM PLG ELB

Price $101.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:FFL200

Description

90 DEG Gasketed Pulling Elbow, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Trade Size: 2 IN, Flexibility: Rigid And IMC, Connection: Female Threaded, Dimension A: 3.19 IN, Standard: U

Specifications

Brand Name Appleton Item Name Pull Elbow
Type 90°, Gasketed Connection Size 2 in
Connection Type Female Threaded Material Malleable Iron
Finish Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) Standards UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178
Application For use with Threaded Rigid Metal Conduit and IMC UPC 781381339056

Packages

10 - UNIT - (10)