Abbotsford
TABSC2001

ABB SC-2001 Cap cable oval with split insulator

Price $34.2305 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SC-2001

Description

Steel City® Cable cap oval with split insulator use for Fits cable 33/0-4/0. Service entrance cable type.

Specifications

Brand Name Thomas & Betts Sub Brand Steel City®
Item Name Cable Cap Type Cable Caps
Size 3/0 - 4/0 AWG Connection Type Clamp
Material Steel Standards UL E15170
UPC 785991919165

Packages

10 - UNIT - (10)