Description
STB Series 45 DEG Liquidtight Connector With Insulated Throat, Size: 3/4 IN, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 0.63 IN, Standard: Class I,
Specifications
| Brand Name | Appleton | Item Name | Liquidtight Connector |
| Type | 45°, Flexible, 1-Piece | Trade Size | 3/4 in |
| Length | 60.5 mm | Connection | Threaded x Compression |
| Thread Length | 16 mm | Material | Malleable Iron |
| Color/Finish | Chromium Plated/Epoxy Powder Coated | Throat Type | Insulated |
| Series/Model | STB | For Use With | Liquidtight Flexible Metal Conduit |
| Standards | Class I, Division 2, UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1 | Application | For Liquidtight Flexible Metal Conduit |
| UPC | 781381681506 |
Packages
| 25 - UNIT - (25) |