Description
Insulated throat connector provides a dependable connection for liquidtight flexible metal conduit. Ferrule provides maximum surface contact for better sealing and a continuous, permanent, positive metal-to-metal ground. Polypropylene sealing ring with locknut standard. Compact design with small turning radius. Seals out oil, water, dust, dirt and fumes.
Specifications
| Brand Name | Appleton | Item Name | Liquidtight Connector |
| Type | 45°, Flexible, 1-Piece | Series/Model | STB |
| Trade Size | 3/8 in | Length | 51.1 mm |
| Connection | Threaded x Compression | Thread Length | 16 mm |
| Material | Malleable Iron | Color/Finish | Chromium Plated/Epoxy Powder Coated |
| Throat Type | Insulated | For Use With | Liquidtight Flexible Metal Conduit |
| Standards | Class I, Division 2, UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1 | Application | For Liquidtight Flexible Metal Conduit |
| UPC | 781381681407 |
Packages
| 25 - UNIT - (25) |