Description
3/4 Inch Steel Liquidtight Union With Electro Zinc Chromate Coating
Specifications
| Brand Name | ABB | Type | 45°, Insulated, Dust-Tight |
| Material | Steel | Standards | CSA, UL E23018 |
| Application | For Threaded Hub | UPC | 786210000428 |
Packages
| 100 - UNIT - (100) |