Abbotsford
TAB5274

ABB 5274 Liquidtight Connector Straight

Price $45.0926 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5274
Documents Documents

Description

Liquidtight adapter to connect liquidtight to threaded rigid conduit.

Specifications

Brand Name ABB Item Name Liquidtight Connector
Type Straight Trade Size 1 in
Connection NPT Material Steel
Color/Finish Electro Zinc Plated, Chromate Coated Includes Locknut
Standards UL File Number E23018, CSA Certified UPC 786210052748

Packages

1 - UNIT - 1