Abbotsford
TAB5346HT

ABB 5346-HT Quick-Connect™ Liquidtight Connector 45°, Insulated

Price $162.6787 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5346-HT
Documents Documents

Description

High temperature flexible metal liquidtight fitting. Fittings sealing ring and throat insulator will be molded from high temperature nylon suitable for temperatures up to 150°C and a minimum UL flammability rating of UL94-V2. The fitting shall have a plastic throat insulator to protect conductors. Steel ground cone to provide high quality ground contact, single helical thread for easy installation into conduit, rolled over edge to protect conductors. The fittings shall be able to terminate the conduit in either a threaded or threadless opening. For applications where termination into a threaded opening is required the fitting shall have external tapered NPT threads. For applications where termination into a threadless opening is required use an acceptable sealing ring. Fittings shall conform to UL 514B.

Specifications

Brand Name ABB Sub Brand Quick-Connect™
Item Name Liquidtight Connector Type 45°, Insulated
Trade Size 1-1/2 in Connection Push-in x NPT
Diameter 2-22/32 in Material Malleable Iron
Color/Finish Zinc Chromate Plated Series/Model 5300
Temperature Rating 0 - 150 °C Packaging Quantity 2/Pack, 10/Case
Standards UL Listed, UL E23018, CSA Certified UPC 786210910352

Packages

1 - UNIT - 1