Abbotsford
TAB5351HT

ABB 5351-HT Liquidtight Connector 90°, High Temperature

Price $30.4413 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5351-HT
Documents Documents

Description

High temperature flexible metal liquidtight fitting. Fittings sealing ring and throat insulator will be molded from high temperature nylon suitable for temperatures up to 150°C and a minimum UL flammability rating of UL94-V2. The fitting shall have a plastic throat insulator to protect conductors. Steel ground cone to provide high quality ground contact, single helical thread for easy installation into conduit, rolled over edge to protect conductors. The fittings shall be able to terminate the conduit in either a threaded or threadless opening. For applications where termination into a threaded opening is required the fitting shall have external tapered NPT threads. For applications where termination into a threadless opening is required use an acceptable sealing ring. Fittings shall conform to UL 514B.

Specifications

Brand Name ABB Item Name Liquidtight Connector
Type 90°, High Temperature Trade Size 3/8 in
Length 1-15/16 in Connection MNPT
Diameter 1-5/32 in Thread Length 9/16 in
Material Malleable Iron Color/Finish Zinc Plated with Clear Chromate
Throat Type Insulated Series/Model 5300
Thread Type NPT Temperature Rating 0 - 150 °C
Packaging Quantity 25/Pack, 50/Case Application Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
UPC 786210910413

Packages

1 - UNIT - 1