Description
The T&B Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron zinc electroplated with nitrile O ring, steel locknut and are CSA approved.
Specifications
| Brand Name | Thomas & Betts | Item Name | Liquidtight Connector |
| Type | 90° | Trade Size | 4 in |
| Connection | Plug-In | Diameter | 101 mm |
| Material | Malleable Iron | Color/Finish | Chromate Coating/Electro Zinc-Plated |
| Includes | Nitrate O-Ring and Steel Locknut | Standards | UL E23018 Listed, CSA Certified |
| Application | For Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations | UPC | 786210053608 |
Packages
| 1 - UNIT - 1 |