Description
1/2 Inch Straight Steel Chase Liquidtight Insulated Connector With Electro-Zinc Plating
Specifications
| Brand Name | Thomas & Betts | Item Name | Chase Liquidtight Connector |
| Type | Insulated, Straight | Trade Size | 1/2 in |
| Connection | Threaded | Diameter | 1-3/8 in |
| Material | Steel | Color/Finish | Electro Zinc-Plated |
| Thread Type | NPT | Packaging Quantity | 25/Pack |
| Standards | UL Listed in File Number E23018, CSA Certified | UPC | 786210357850 |
Packages
| 1 - UNIT - 1 |