Description
Locknut for use with nonmetallic cable glands.
Specifications
| Brand Name | ABB | Item Name | Lock Nut |
| Type | Locknut for Liquidtight Connector | Trade Size | PG16 |
| Material | Nylon | Color/Finish | Light Gray |
| Thread Type | PG | For Use With | Liquidtight Connector |
| UPC | 786210211565 |
Packages
| 100 - UNIT - (100) |