EGS BU100I Bushing threaded insulated malleable iron 1in
Description
Bushing threaded for rigid metal conduit and IMC. Malleable iron/zinc electroplated, Used with a locknut to terminate rigid metal conduit or IMC conduit to a box or enclosure. Provides a smooth pulling surface.
Specifications
| Brand Name | Appleton Group | Material | Malleable Iron |
| Finish | Zinc Electroplated | Type | Insulated Conduit Bushing |
| Temperature Rating | 150 C | Standards | UL 514B, E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1 |
| Application | For Use With Locknut To Terminate Rigid Metal Conduit Or IMC To A Box Or Enclosure | UPC | 781381161756 |
Packages
| 1 - UNIT - 1 |