Description
Nylon insulated threadless fittings - A split steel ring with diagonal serrations grips the conduit and bites into it for positive ground. Makes a permanent connection and eliminates the need for cutting a thread on the conduit. Insulation helps to guarantee continuity of service with protection of the conductor at the critical point—the fitting bushing. Malleable iron construction.
Specifications
| Brand Name | ABB | Item Name | Connector |
| Type | Straight, Threadless | Trade Size | 1/2 in |
| Material | Malleable Iron | Color/Finish | Untreated |
| Thread Type | NPT | Includes | Locknut |
| Standards | UL E23018, CSA Certified | Application | Used to Connect and Effectively Bond Threadless Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure, or to Couple Ends of Threadless Conduit |
| UPC | 786210081212 |
Packages
| 1 - UNIT - 1 |