Abbotsford

ABB 8321 Threadless Connector Straight

Price $40.7267 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:8321

Description

TBĀ® nylon non-insulated threadless fitting made of malleable iron. Rigid and intermediate metal conduit fitting type.

Specifications

Brand Name ABB Item Name Threadless Connector
Type Straight Trade Size 1 in
Length 61.91 mm Material Malleable Iron
Includes Locknut Standards UL File Number E23018, CSA Certified
Application To Connect and Effectively Bond Threadless Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure, or to Couple Ends of Threadless Conduit UPC 786210083216

Packages

1 - UNIT - 1