Abbotsford

ABB 8421 Connector Threadless

Price $77.3292 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:8421

Description

Threadless metal conduit fitting features a split steel ring with diagonal serrations grips the conduit and bites into it for positive ground. Makes a permanent connection and eliminates the need for cutting a thread on the conduit. Insulation helps to guarantee continuity of service with protection of the conductor at the critical point.

Specifications

Brand Name ABB Item Name Connector
Type Threadless Trade Size 1-1/4 in
Material Malleable Iron Standards UL E23018, CSA Certified
Application Used to Connect and Effectively Bond Threadless Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure, or to Couple Ends of Threadless Conduit UPC 786210084213

Packages

1 - UNIT - 1