Description
Rigid and intermediate metal conduit nylon insulated threadless fitting. A split steel ring with diagonal serrations grips the conduit and bites into it for positive ground. Makes a permanent connection and eliminates the need for cutting a thread on the conduit. Insulation helps to guarantee continuity of service with protection of the conductor at the critical point-the fitting bushing.
Specifications
| Brand Name | ABB | Item Name | Connector |
| Type | Threadless | Trade Size | 1-1/2 in |
| Material | Malleable Iron | Standards | UL E23018, CSA Certified |
| Application | Used to Connect and Effectively Bond Threadless Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure, or to Couple Ends of Threadless Conduit | UPC | 786210085210 |
Packages
| 1 - UNIT - 1 |