Abbotsford

ABB 8623 Connector threadless rigid/IMC insulated 2in

Price $288.6784 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:8623

Description

Rigid and intermediate metal conduit nylon insulated threadless fitting. A split steel ring with diagonal serrations grips the conduit and bites into it for positive ground. Makes a permanent connection and eliminates the need for cutting a thread on the conduit. Insulation helps to guarantee continuity of service with protection of the conductor at the critical point-the fitting bushing.

Specifications

Brand Name Thomas & Betts Item Name Connector
Type Threadless Trade Size 2 in
Material Malleable Iron Throat Type Insulated
Standards UL E23018, CSA Application To Connect and Effectively Bond Threadless Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure or to Couple Ends of Threadless Conduit
UPC 786210086231

Packages

1 - UNIT - 1