Description
A split steel ring with diagonal serrations grips the conduit and bites into it for positive ground. Makes a permanent connection and eliminates the need for cutting a thread on the conduit. Insulation helps to guarantee continuity of service with protect
Specifications
| Brand Name | ABB | Item Name | Threadless Connector |
| Type | Set Screw Couplings & Connectors | Trade Size | 3 in |
| Length | 2-15/16 in | Diameter | 3-1/4 in |
| Thread Length | 27/32 in | Material | Malleable Iron |
| For Use With | Rigid/IMC Conduit | Includes | Nylon Insulator |
| Standards | UL Listed, UL E23018, CSA Certified | Application | To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit Where Neither Length of Conduit Can Be Roated |
| UPC | 786210088235 |
Packages
| 1 - UNIT - 1 |