Description
Straight Insulated Throat Hub, Size: 4 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, UL Listed F
Specifications
| Brand Name | Appleton Group | Size | 4 |
| Material | Malleable Iron | Type | Straight Insulated Throat Hub |
| Finish | Triple-Coat (Electro Zinc Plated, Chromate And Epoxy Powder Coat) | Standards | UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, UL Listed For Class I, Division 2 |
| Application | For Use To Connect Rigid Metal Conduit Or IMC To A Threadless Opening In An Enclosure | UPC | 781381463003 |
Packages
| 1 - UNIT - 1 |