Description
1/4 Inch Steel Locknut for Use With Rigid/IMC Conduit
Specifications
| Brand Name | T&B Liquidtight Fittings | Type | Locknuts |
| Thread Size | 0.25 in | Material | Steel |
| Application | To Connect Externally Threaded Conduit or Connector to a Threadless Opening In a Box or Enclosure. | UPC | 786210001395 |
Packages
| 1 - UNIT - 1 |