Abbotsford
APPPLG75A

EGS 3/4 inch Type PLG Recessed Head Close-Up Plug (Aluminum)

Price $12.10 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:PLG-75RA

Description

Type PLG recessed head close-up plug is made of aluminum with natural finish. Explosionproof, dust-ignition proof. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity.

Specifications

Brand Name Appleton Sub Brand Unilet
Material Aluminum Finish Epoxy Powder Coat
Type Recessed Head, Explosionproof, Dust-Ignitionproof Standards And Class III;Class II, Groups E, F, G;UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Groups A, B, C, D
Application For use with Threaded Rigid Metal Conduit and IMC UPC 783126057034

Packages

50 - UNIT - (50)