Description
Liquidtight flexible metal conduit fitting made of neoprene.
Specifications
| Brand Name | ABB | Item Name | Liquidtight Knockout Plug |
| Type | Knockout Plugs | Connection Size | 4 in |
| Connection Type | NPT | Material | Neoprene |
| Color | Black | Dimensions | 5-19/64 in dia |
| Standards | UL 514, UL File Number E13938, NEMA 3R, 4, 6 and 13 | Application | For Electrical Knockouts |
| UPC | 786210057187 |
Packages
| 1 - UNIT - 1 |