Description
Panel fitting extension made of malleable iron.
Specifications
| Brand Name | ABB | Item Name | Panel Connector Extension |
| Type | Panel Connector Extensions | Trade Size | 1/2 in |
| Length | 1-7/8 in | Connection | Threaded |
| Diameter | 1-1/4 in | Thread Length | 1-3/16 in |
| Material | Malleable Iron | Color/Finish | Natural/Untreated |
| For Use With | Rigid/IMC Conduit | Packaging Quantity | 25/Pack, 50/Case |
| Standards | UL E23018 Listed, CSA Certified | UPC | 786210014401 |
Packages
| 1 - UNIT - 1 |