Abbotsford

ABB 1441 Panel Connector Extension Panel Connector Extensions

Price $23.1467 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:1441
Country of origin:Canada

Description

Panel fitting extension made of malleable iron.

Specifications

Brand Name ABB Item Name Panel Connector Extension
Type Panel Connector Extensions Trade Size 3/4 in
Material Malleable Iron Throat Type Non-Insulated
Standards UL E23018, CSA Certified UPC 786210014418

Packages

1 - UNIT - 1