Description
BULLET® hub fittings with bonding locknut - nylon insulated. Used with a neoprene “O” ring to provide.
Specifications
| Brand Name | ABB | Item Name | Hub Connector |
| Type | Straight | Trade Size | 3/4 in |
| Connection | NPT | Material | Steel |
| Color/Finish | Untreated | Temperature Rating | 105 °C |
| Includes | Locknut | Standards | UL E23018 Listed, CSA Certified |
| Application | To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure | UPC | 786210299075 |
Packages
| 1 - UNIT - 1 |