Abbotsford

ABB 8130 Connector elbow threadless rigid/IMC insu 1/2in

Price $45.3453 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:8130

Description

Rigid and intermediate metal conduit nylon insulated threadless short elbow. Ideal for entering enclosure or conduit body at right angles. Eliminates need to thread conduit. As with straight couplings, this fitting makes a concrete-tight connection.

Specifications

Brand Name T&B IND FITTING Material Iron
Type Rigid/IMC Conduit Fittings Standards UL E23018, CSA
Application To Connect and Effectively Bond Threaded Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure, or to Couple Ends of Threaded Conduit UPC 786210081304

Packages

1 - UNIT - 1