Abbotsford

IPEX 089075 Kwikon Coupling 2-1/2 in PVC

Price $10.4034 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:089075
Documents Documents
Country of origin:Canada

Description

With no special tools or equipment needed, Kwikon’s unique snap-on couplings quickly and easily join or terminate ENT and provide a concrete-tight connection. The unique “six locking tab” design creates a strong, pull-out resistant and concrete tight seal. Kwikon couplings are also UL Listed for use with Schedule 40 or 80 conduit.

Specifications

Brand Name Ipex Sub Brand Kwikon
Item Name Coupling Connection Size 2-1/2 in
Material PVC Standards CSA C22.2 No. 227.1, UL 1653
UPC 622454457706

Packages

1 - UNIT - 1